Check Availability
  • HAMMOND VALVE 

    1-1/4" Check Valve, Archetype: Single, Inline Swing, FNPT x FNPT

  • Item # 1JBY2
  • Mfr. Model # 968 1 1/4
1-1/4" Check Valve, Archetype: Single, Inline Swing, FNPT x FNPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1JBY2
Mfr. Model # 968 1 1/4
UNSPSC #40141634
Shipping Weight 1.1 lbs
Country of Origin China *
Item - Check Valves Check Valve
Archetype - Valves Single
Design - Check Valves Inline Swing
Body Material - Valves Brass
Pipe or Tube Size - Check Valves 1-1/4"
Connection Type - Check Valves FNPT x FNPT
Cracking Pressure - Check Valves 0.750 to 1.000 psi
Mounting Orientation - Check Valves Horizontal, Vertical
Seal Material - Check Valves Brass
Min. Temp. - Valves -20 Degrees F
Max. Water Pressure - Valves 200 psi @ 150 Degrees F
Max. Steam Pressure - Valves Not Rated
Seat Material - Check Valves Brass
Flow - Valves 54.00 gpm
Full Flow - Valves Yes
Application - Valves General Purpose
Length 4-7/16"
Cap to Inlet Center 2"
Standards ASTM B584
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.