Check Availability
  • HAMMERMILL 

    8-1/2" x 14" Recycled Multipurpose Paper with Matte Finish, White; PK500

  • Item # 15U656
  • Mfr. Model # HAM86704
8-1/2" x 14" Recycled Multipurpose Paper with Matte Finish, White; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Paper can be used in copiers, laser printers and plain paper fax machines. Recycled and colored paper can also be used in high-speed copiers. Acid-free for archival quality.
Show More Close
 

Technical Specifications

Item # 15U656
Mfr. Model # HAM86704
UNSPSC #14111507
Catalog Page 1356
Shipping Weight 6.463 lbs
Country of Origin USA *
Item Recycled Multipurpose Paper
Sheet Size 8-1/2" x 14"
Color White
Finish Matte
Brightness 92
Paper Weight 20 lb.
Recycled Content 30%
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms