Check Availability
  • HAMMERMILL 

    8-1/2" x 14" Multipurpose Paper with Matte Finish, White; PK500

  • Item # 15U645
  • Mfr. Model # HAM103291
8-1/2" x 14" Multipurpose Paper with Matte Finish, White; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Paper can be used in copiers, laser printers and plain paper fax machines. Recycled and colored paper can also be used in high-speed copiers. Acid-free for archival quality.
Show More Close
 

Technical Specifications

Item # 15U645
Mfr. Model # HAM103291
UNSPSC #14111507
Catalog Page 1607
Shipping Weight 6.254 lbs
Country of Origin USA *
Item Multipurpose Paper
Sheet Size 8-1/2" x 14"
Color White
Finish Matte
Brightness 96
Paper Weight 20 lb.
* This product's country of origin is subject to change

Welcome Sign In