Check Availability
  • HAMMERMILL 

    210mm" x 297mm Multipurpose Paper with Matte Finish, White; PK500

  • Item # 15U642
  • Mfr. Model # HAM103036
210mm" x 297mm Multipurpose Paper with Matte Finish, White; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Paper can be used in copiers, laser printers and plain paper fax machines. Recycled and colored paper can also be used in high-speed copiers. Acid-free for archival quality.
Show More Close
 

Technical Specifications

Item # 15U642
Mfr. Model # HAM103036
UNSPSC #14111507
Shipping Weight 5.157 lbs
Country of Origin USA *
Item Multipurpose Paper
Sheet Size 210mm" x 297mm
Color White
Finish Matte
Brightness 96
Paper Weight 20 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms