Check Availability
  • HAMMERMILL 

    11" x 17" Multipurpose Paper with Matte Finish, Photo White; PK500

  • Item # 15U641
  • Mfr. Model # HAM102541
11" x 17" Multipurpose Paper with Matte Finish, Photo White; PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Paper can be used in copiers, laser printers and plain paper fax machines. Recycled and colored paper can also be used in high-speed copiers. Acid-free for archival quality.
Show More Close
 

Technical Specifications

Item # 15U641
Mfr. Model # HAM102541
UNSPSC #14111507
Catalog Page 1356
Shipping Weight 14.203 lbs
Country of Origin USA *
Item Multipurpose Paper
Sheet Size 11" x 17"
Color Photo White
Finish Matte
Brightness 100
Paper Weight 28 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms