Check Availability
  • HAMILTON 

    Syringe,10uL,Cemented,Point Style 2,PK6

  • Item # 49AL68
  • Mfr. Model # 80366
Syringe,10uL,Cemented,Point Style 2,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49AL68
Mfr. Model # 80366
UNSPSC #41122001
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Syringe
Type Microliter
Capacity 10uL
Gauge 26
Replaceable Tip Yes
Body Material Borosilicate Glass
Tip Material Stainless Steel
Material Borosilicate Glass/Stainless Steel
Color Clear
Chromatography Needle Type Cemented
Needle Point Style 2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.