Check Availability
  • HAMILTON BEACH 

    6 Cup Plastic Coffee Maker, Black

  • Item # 16W499
  • Mfr. Model # 48274
  • (1)
6 Cup Plastic Coffee Maker, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hamilton Beach® plastic coffee maker has a "Pause 'n Serve" feature that allows coffee to be poured before the entire brew cycle is complete. Brew strength selectors allow the user to control the strength/flavor of the coffee. Permanent filter never needs to be replaced. Automatically shuts off 2 hours after brew cycle begins.
Show More Close
 

Technical Specifications

Item # 16W499
Mfr. Model # 48274
UNSPSC #23181801
Catalog Page 1438
Shipping Weight 4.8 lbs
Country of Origin China *
Item Coffee Maker
Capacity 6 Cup
Warming Stations No Warming Station
Material Plastic
Color Black
Height (In.) 13-1/2
Width (In.) 7-53/64
Depth (In.) 10-3/4
Plumbing Required No
Plug 2-Prong
Includes Coffee Server Not Included
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms