Check Availability
  • HAMILTON 

    8" Caster Wheel, 3250 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 49H458
  • Mfr. Model # W-830-DB70-3/4
8" Caster Wheel, 3250 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H458
Mfr. Model # W-830-DB70-3/4
UNSPSC #31162701
Shipping Weight 21.0 lbs
Country of Origin USA *
Item Caster Wheel
Load Rating 3250 lb.
Wheel Dia. 8"
Wheel Width 3"
Caster Wheel/Tread Material Polyurethane
Wheel Color Black
Caster Core Material Cast Iron
Hub Length 3-1/4"
Fits Axle Dia. 3/4"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 70 Shore D
Resistant To Water, Oil, Chemicals
Features Floor Protective
Bore Dia. 3/4"
Replacement For 49H553, 49H568
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -50 Degrees to 200 Degrees F
Non-Marking Yes
Caster Load Rating Range Heavy-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions