Check Availability
  • HAMILTON 

    4" Caster Wheel, 975 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"

  • Item # 49H454
  • Mfr. Model # W-420-DB70-1/2
4" Caster Wheel, 975 lb. Load Rating, Wheel Width 2", Polyurethane, Fits Axle Dia. 1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H454
Mfr. Model # W-420-DB70-1/2
UNSPSC #31162701
Shipping Weight 3.73 lbs
Country of Origin USA *
Item Caster Wheel
Load Rating 975 lb.
Wheel Dia. 4"
Wheel Width 2"
Caster Wheel/Tread Material Polyurethane
Wheel Color Black
Caster Core Material Cast Iron
Hub Length 2-1/4"
Fits Axle Dia. 1/2"
Spanner Bushing Included
Core Color Gray
Caster Wheel Bearings Ball
Durometer 70 Shore D
Resistant To Water, Oil, Chemicals
Features Floor Protective
Bore Dia. 1/2"
Replacement For 49H506, 49H531
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -50 Degrees to 200 Degrees F
Non-Marking Yes
Caster Load Rating Range Light-Medium Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions