Check Availability
  • HAMILTON 

    4-1/2" Heavy-Duty Rigid Plate Caster, 3000 lb. Load Rating

  • Item # 5VG04
  • Mfr. Model # R-EHD-FT45H
4-1/2" Heavy-Duty Rigid Plate Caster, 3000 lb. Load Rating Single-Flangd Castr,Ductil Irn,4-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flanged Casters
• Roller wheel bearings Steel frame 1/2" mounting bolt dia. Red enamel frame
Run on steel tracks and withstand temperatures up to 600°F.
Show More Close
 

Technical Specifications

Item # 5VG04
Mfr. Model # R-EHD-FT45H
UNSPSC #31162701
Shipping Weight 26.0 lbs
Country of Origin USA *
Caster Sub-Type Rigid
Caster Load Rating Range Heavy-Duty
Load Rating 3000 lb.
Caster Brake Included No
Caster Swivel Lock Type No Lock Included
Wheel Dia. 4-1/2"
Wheel Width 1-5/8"
Overall Height 7-3/4"
Caster Wheel/Tread Material Ductile Iron
Caster Core Material Ductile Iron
Wheel Color Gray
Caster Plate Hole Pattern D
Caster Plate Size 5-1/8" x 7-1/2"
Inside Bolt Hole Spacing 4-1/8" x 6-1/8"
Outside Bolt Hole Spacing 4-1/8" x 6-1/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 450 Degrees F
Caster Min. Temp. -40 Degrees F
Item Plate Caster
Non-Marking No
Number of Wheels 1
Caster Product Group Rigid Caster
Caster Wheel Shape Single Flange
Caster Frame Material Steel
Replacement Wheel Mfr. No. WFT-45H-1
Core Color Gray
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 1/2"
Frame Finish Enamel
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms