Check Availability
  • HAMILTON 

    10" Caster Wheel, 4440 lb. Load Rating, Wheel Width 3", Fits Axle Dia. 3/4"

  • Item # 52YU02
  • Mfr. Model # HC10030S6-16-6205-826
10" Caster Wheel, 4440 lb. Load Rating, Wheel Width 3", Fits Axle Dia. 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YU02
Mfr. Model # HC10030S6-16-6205-826
UNSPSC #31162702
Catalog Page 1217
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Caster Wheel
Load Rating 4440 lb.
Wheel Dia. 10"
System of Measurement Inch
Wheel Width 3"
Caster Wheel/Tread Material Polyurethane
Wheel Color Black
Caster Core Material Cast Iron
Hub Length 3-1/2"
Fits Axle Dia. 3/4"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 70 Shore D
Resistant To Water, Oil, Light Chemicals
Bore Dia. 3/4"
Replacement For Mfr. No. S-CH-13NYB
Caster Temp. Range Available Yes
Caster Temp. Range -40 Degrees to 180 Degrees F
Non-Marking No
Caster Load Rating Range Heavy-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions