Check Availability
  • HAMILTON 

    10" Caster Wheel, 5900 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"

  • Item # 49H465
  • Mfr. Model # W-1030-SWF-3/4
10" Caster Wheel, 5900 lb. Load Rating, Wheel Width 3", Polyurethane, Fits Axle Dia. 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49H465
Mfr. Model # W-1030-SWF-3/4
UNSPSC #31162701
Shipping Weight 15.0 lbs
Country of Origin USA *
Item Caster Wheel
Load Rating 5900 lb.
Wheel Dia. 10"
Wheel Width 3"
Caster Wheel/Tread Material Polyurethane
Wheel Color Red
Caster Core Material Aluminum
Hub Length 3-1/2"
Fits Axle Dia. 3/4"
Spanner Bushing Included
Core Color Silver
Caster Wheel Bearings Ball
Durometer 80 Shore A
Resistant To Water, Oil, Chemicals
Features Floor Protective
Bore Dia. 3/4"
Replacement For 49H557, 49H572
Includes Spanner Bushing
Caster Temp. Range Available Yes
Caster Temp. Range -50 Degrees to 200 Degrees F
Non-Marking Yes
Caster Load Rating Range Heavy-Duty
Caster Wheel Shape Standard
* This product's country of origin is subject to change

Compliance and Restrictions