Check Availability
  • Compression Tube Fittings
  • HAM-LET 

    Male Elbow, 90°, 8mm Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size

  • Item # 4CMP4
  • Mfr. Model # 769L-SS-8MM X 1/2
Male Elbow, 90°, 8mm Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 13/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel Metric Instrumentation Tube Fittings

• Temp. range: -425° to 1200°F
LET-LOK® premium fittings are suitable for use in high-pressure applications in heavy industrial environments, such as petrochemical, fluid power, nuclear, and electronic.
Meet SAE, ASME, MIL-F-18866, and CE standards.
Show More Close
 

Technical Specifications

Item # 4CMP4
Mfr. Model # 769L-SS-8MM X 1/2
UNSPSC #40142317
Catalog Page 2858
Shipping Weight 1.0 lbs
Country of Origin Israel *
Item Male Elbow, 90 Degrees
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type LET-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 8mm
Compression Thread Size 1/2-14
Max. Pressure 4100 to 8100 psi
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In