Check Availability
  • Compression Tube Fittings
  • HAM-LET 

    Male Connector, 6mm Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 14mm Hex Size

  • Item # 4CML5
  • Mfr. Model # 768L-SS-6MM X 1/4
Male Connector, 6mm Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal, 14mm Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel Metric Instrumentation Tube Fittings

• Temp. range: -425° to 1200°F
LET-LOK® premium fittings are suitable for use in high-pressure applications in heavy industrial environments, such as petrochemical, fluid power, nuclear, and electronic.
Meet SAE, ASME, MIL-F-18866, and CE standards.
Show More Close
 

Technical Specifications

Item # 4CML5
Mfr. Model # 768L-SS-6MM X 1/4
UNSPSC #40142613
Catalog Page 2858
Shipping Weight 0.07 lbs
Country of Origin Israel *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type LET-LOK(R) x MNPT
Pipe Size - Pipe Fitting 1/4"
Tube Size 6mm
Compression Thread Size 1/4-18
Max. Pressure 4100 to 10,300 psi
Hex Size 14mm
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In