Check Availability
  • HAM-LET 

    Brass MNPT x MNPT Mini Ball Valve, Toggle, 1/8" Pipe Size

  • Item # 3ZVX1
  • Mfr. Model # H-1280-B-N-1/8
Brass MNPT x MNPT Mini Ball Valve, Toggle, 1/8" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instrumentation Ball Valves
Toggle Handle

• Max. pressure: 300 psi Temp. Range: -40° to 400°F
Designed for normally closed and quick On/Off service. Moving handle 90° upward locks in open position. Moving handle 90° downward shuts off by spring return.
Show More Close
 

Technical Specifications

Item # 3ZVX1
Mfr. Model # H-1280-B-N-1/8
UNSPSC #40141607
Shipping Weight 0.35 lbs
Country of Origin Israel *
Item Mini Ball Valve
Body Material Brass
Body Style Inline
General Connection Type Male NPT
Valve Structure 1-Piece
Pipe Size 1/8"
Connection Type MNPT x MNPT
Port Standard
Max. Pressure 300 psi CWP
Temp. Range -40 Degrees to 400 Degrees F
Ball Material 316 Stainless Steel
Seat Material PTFE
Stem Type Blowout Proof
Handle Type Toggle
Handle Material Nylon
Stem Material 316 Stainless Steel
Body Seal Material FKM
Features Quick On Off Service
Ball Valve Product Group Manual
Valve Basic Body Material Brass
Standards SAE, MIL-F-18866, ASME, ASTM, CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

Alternate Search Terms