Check Availability
316 Stainless Steel Compression x MNPT Male Connector, 1/2" Tube Size
  • HAM-LET 

    316 Stainless Steel Compression x MNPT Male Connector, 1/2" Tube Size

  • Item # 31LC34
  • Mfr. Model # 768L SS 1/2 X 3/8
Qty
Invalid Quantity
Share This Product Add to List

Product Details

This LET-LOK fitting both seals and grips the tubing for a leak-tight assembly. The 316 stainless steel construction helps resist corrosion. Suitable for food processing, petrochemical, and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 31LC34
Mfr. Model # 768L SS 1/2 X 3/8
UNSPSC #40141720
Catalog Page 2860
Shipping Weight 0.16 lbs
Country of Origin Israel *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/2"
Compression Thread Size 3/4-20
Max. Pressure 2650 to 6750 psi
Hex Size 13/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
Compliance RoHS, GOST, ISO 9001

* This product's country of origin is subject to change

Compliance and Restrictions