Check Availability
  • HAM-LET 

    316 Stainless Steel Comp. x Comp. x Comp. Mini Ball Valve, Toggle

  • Item # 3ZVT9
  • Mfr. Model # H-6800-SS-L-1/2-CST
316 Stainless Steel Comp. x Comp. x Comp. Mini Ball Valve, Toggle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stainless Steel, High Performance

• Max. pressure: 6000 psi Temp. range: -20° to 280°F
On/Off, straight-port valves have a 2-way pattern. 3-way valves can be used for diverter service. Tight shutoff and low operating torque.
Instrumentation Ball Valves
Show More Close
 

Technical Specifications

Item # 3ZVT9
Mfr. Model # H-6800-SS-L-1/2-CST
UNSPSC #40141607
Shipping Weight 2.1 lbs
Country of Origin Israel *
Item Mini Ball Valve
Body Material 316 Stainless Steel
Body Style 3-Way
General Connection Type Compression
Valve Structure 1-Piece
Tube Size 1/2"
Connection Type Comp. x Comp. x Comp.
Port Standard
Max. Pressure 6000 psi CWP
Temp. Range -20 Degrees to 280 Degrees F
Ball Material 316 Stainless Steel
Seat Material PCTFE(KEL-F)
Stem Type Blowout Proof
Handle Type Toggle
Handle Material Nylon
Stem Material 316 Stainless Steel
Body Seal Material PCTFE(KEL-F)
Features Panel Mount/1/4 Turn On/Off
Ball Valve Product Group Manual
Valve Basic Body Material Stainless Steel
Standards SAE, MIL-F-18866, ASME, ASTM, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms