Check Availability
  • HALTEC 

    Truck Tire Gauge, Brass

  • Item # 48WC37
  • Mfr. Model # GA-155-1
Truck Tire Gauge, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48WC37
Mfr. Model # GA-155-1
UNSPSC #23151820
Catalog Page 957
Shipping Weight 0.35 lbs
Country of Origin China *
Item Dual Foot Tire Pressure Gauge
Pressure Range 10 to 150 psi
Calibration 2 psi
Max. Air Pressure 150 psi
Length 11"
Color Silver
Material Brass
Features Straight-on & 30 deg. Reverse Chuck, 2 PSI Increments
Includes Deflation Tip
Used For Tires
* This product's country of origin is subject to change

Welcome Sign In