Check Availability
  • HALTEC 

    Truck Tire Gauge, Brass, 11 in. L

  • Item # 48WC36
  • Mfr. Model # GA-135-1
Truck Tire Gauge, Brass, 11 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Protect your fleet and your drivers. The Haltec Truck Tire Gauge is specifically designed to take accurate measurements for the higher pressures required by larger truck tires. Make sure tires are inflated properly to improve vehicle handling and safety, and reduce operating costs by improving fuel economy and extending tire life.
Show More Close
 

Technical Specifications

Item # 48WC36
Mfr. Model # GA-135-1
UNSPSC #23151820
Catalog Page 957
Shipping Weight 0.3 lbs
Country of Origin China *
Item Dual Foot Tire Pressure Gauge
Pressure Range 10 to 150 psi
Calibration 2 psi
Max. Air Pressure 150 psi
Length 11"
Color Silver
Material Brass
Features Angled Chuck, 2 PSI Increments
Includes Deflation Tip
Used For Tires
* This product's country of origin is subject to change

Welcome Sign In