Check Availability
Truck Tire Gauge, Recalibratable,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

HALTEC truck tire gauge accurately measures tire pressure for safer driving, increased fuel economy, and long tire life.
Show More Close
 

Technical Specifications

Item # 33W452
Mfr. Model # GA-155S-RCL
UNSPSC #23153411
Catalog Page 957
Shipping Weight 0.3 lbs
Country of Origin China *
Item Dual Foot Tire Pressure Gauge
Pressure Range 10 to 150 PSI
Calibration 2 PSI
Max. Air Pressure 150 PSI
Material Metal
Features Recalibratable, Straight-On and 30 Degrees Reverse Chuck, 2 psi Increments
Used For Tireswheels
* This product's country of origin is subject to change

Welcome Sign In