Check Availability
  • HALTEC 

    Slide Hammer Bead Breaker, 48 In

  • Item # 33W455
  • Mfr. Model # 71500
Slide Hammer Bead Breaker, 48 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 33W455
Mfr. Model # 71500
UNSPSC #23153411
Shipping Weight 25.0 lbs
Country of Origin China *
Item Slide Hammer Bead Breaker
Length 48"
Color Yellow
Material Steel
Features Spring Loaded Tip For User Comfort
Includes 1 Big Buddy Bead Breaker
Used For Breaking Beads On Truck Ag And Atv Tires For Tire Removal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms