Check Availability
  • HALTEC 

    Grommet, 1/2in, Silicone Rubber, PK10

  • Item # 32HF06
  • Mfr. Model # G-170S
Grommet, 1/2in, Silicone Rubber, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32HF06
Mfr. Model # G-170S
UNSPSC #25171905
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Grommet
Rim Hole Size 0.625"
Length 1/2"
Color Green
Material Silicone Rubber
Standards TR-RG15
For Use With TV-570 Series Valves
* This product's country of origin is subject to change

Compliance and Restrictions