Check Availability
  • HALTEC 

    Clamp-In Tire Valve, 1 In, PK5

  • Item # 33W538
  • Mfr. Model # TV-575-HP
Clamp-In Tire Valve, 1 In, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clamp in-style Low-Profile Valve can be used on most truck tire rims.
Show More Close
 

Technical Specifications

Item # 33W538
Mfr. Model # TV-575-HP
UNSPSC #25171905
Catalog Page 955
Shipping Weight 0.45 lbs
Country of Origin China *
Item Tire Valve
Valve Size Standard Bore
Rim Hole Size .453 and .625"
Length 1"
Color Silver
Material Metal
Max. Air Pressure 200 psi
For Use With Steel Truck Rims
* This product's country of origin is subject to change

Compliance and Restrictions