Check Availability
  • HALO 

    White 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC

  • Item # 4XB36
  • Mfr. Model # L908P
White 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XB36
Mfr. Model # L908P
UNSPSC #39111508
Shipping Weight 0.07 lbs
Country of Origin Mexico *
Item - Track Lighting Connector
Max. Total Wattage - Track Lighting 2400
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting White
Number of Circuits - Track Lighting 1
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 4-1/4"
Function Connect Track End To End
Includes Hardware
Item Straight Connector
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In