Check Availability
White 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC
  • HALO 

    White 1 Circuit/s Connector, 2400 Max. Total Watts, 120VAC

  • Item # 4XB33
  • Mfr. Model # L903P
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 4XB33
Mfr. Model # L903P
UNSPSC #39111508
Shipping Weight 0.3 lbs
Country of Origin Mexico *
Item - Track Lighting Connector
Max. Total Wattage - Track Lighting 2400
Voltage - Track Lighting Track 120VAC
Track Color - Track Lighting White
Number of Circuits - Track Lighting 1
Max. Total Amps - Track Lighting 20
Length - Track Lighting Track and Connectors 7"
Function Connect Track End To End, Center Feed OPT
Includes Hardware
Item Straight Connector

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms