Check Availability
  • HALO 

    8" Square White Albalite Splay Style Halogen, Incandescent, LED Recessed Downlight Trim,

  • Item # 4XA84
  • Mfr. Model # 110P
8" Square White Albalite Splay Style Halogen, Incandescent, LED Recessed Downlight Trim,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XA84
Mfr. Model # 110P
UNSPSC #39111505
Shipping Weight 1.4 lbs
Country of Origin Not Available *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 8" Square
Trim Style - Recessed Down Light Albalite Splay
Trim Color - Recessed Down Light White
Max. Wattage - Recessed Down Light 13.0
Suggested Lamp Type - Recessed Down Light A19
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With 4XB15, 4XB16
Description/Special Features Glass Lens
Housing Finish White
Housing Material Metal
Outside Dia. 9-3/8"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov