Check Availability
  • HALO 

    6" White Open Style Halogen, Incandescent, LED Recessed Downlight Trim,

  • Item # 4XA92
  • Mfr. Model # 401P
6" White Open Style Halogen, Incandescent, LED Recessed Downlight Trim,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XA92
Mfr. Model # 401P
UNSPSC #39111505
Shipping Weight 0.45 lbs
Country of Origin Mexico *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 6"
Trim Style - Recessed Down Light Open
Trim Color - Recessed Down Light White
Max. Wattage - Recessed Down Light 150.0
Suggested Lamp Type - Recessed Down Light BR40, R40
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With 4XB24, 4XB25
Housing Finish White
Housing Material Metal
Inside Dia. 6-1/2"
Outside Dia. 8"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.