Check Availability
  • HALO 

    6" White Eyeball Style Halogen, Incandescent, LED Recessed Downlight Trim,

  • Item # 4XA99
  • Mfr. Model # 78P
6" White Eyeball Style Halogen, Incandescent, LED Recessed Downlight Trim,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XA99
Mfr. Model # 78P
UNSPSC #39111505
Shipping Weight 1.05 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 6"
Trim Style - Recessed Down Light Eyeball
Trim Color - Recessed Down Light White
Max. Wattage - Recessed Down Light 65.0
Suggested Lamp Type - Recessed Down Light BR30, PAR30, R30
Ceiling Type - Recessed Down Light Slope Ceiling 2/12 to 6/12
Light Technology Halogen, Incandescent, LED
For Use With Mfr. No. H7ICAT, H7ICT, H7RICAT, H7RICT, H7RT, H7T
Description/Special Features 30 Degrees Max Tilt
Housing Finish White
Housing Material Metal
Inside Dia. 6-1/2"
Outside Dia. 8"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.