Check Availability
  • HALO 

    6" White Coilex Baffle Style Halogen, Incandescent, LED Recessed Downlight Trim, Black Baffle

  • Item # 4XA93
  • Mfr. Model # 410P
6" White Coilex Baffle Style Halogen, Incandescent, LED Recessed Downlight Trim, Black Baffle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XA93
Mfr. Model # 410P
UNSPSC #39111505
Shipping Weight 0.45 lbs
Country of Origin Not Available *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 6"
Trim Style - Recessed Down Light Coilex Baffle
Trim Color - Recessed Down Light White
Reflector or Baffle Color Black Baffle
Max. Wattage - Recessed Down Light 150.0
Suggested Lamp Type - Recessed Down Light BR40, PAR38, R40
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With Mfr. No. H7RT, H7T
Housing Finish White Ring/Black Baffle
Housing Material Metal and Plastic
Inside Dia. 6-1/2"
Outside Dia. 7-1/4"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.