Check Availability
  • HALO 

    6" White Albalite Style Halogen, Incandescent, LED Recessed Downlight Trim,

  • Item # 4XA98
  • Mfr. Model # 70PS
6" White Albalite Style Halogen, Incandescent, LED Recessed Downlight Trim,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XA98
Mfr. Model # 70PS
UNSPSC #39111505
Shipping Weight 0.65 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 6"
Trim Style - Recessed Down Light Albalite
Trim Color - Recessed Down Light White
Max. Wattage - Recessed Down Light 60.0
Suggested Lamp Type - Recessed Down Light A19
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With 4XB24, 4XB25
Description/Special Features Glass Shower Lens
Housing Finish White
Housing Material Polymer
Inside Dia. 6-1/2"
Outside Dia. 8"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms