Check Availability
  • HALO 

    5" White Baffle Splay Style Halogen, Incandescent, LED Recessed Downlight Trim, Black Baffle

  • Item # 4XB66
  • Mfr. Model # 5001MB
5" White Baffle Splay Style Halogen, Incandescent, LED Recessed Downlight Trim, Black Baffle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XB66
Mfr. Model # 5001MB
UNSPSC #39111505
Shipping Weight 0.5 lbs
Country of Origin China *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 5"
Trim Style - Recessed Down Light Baffle Splay
Trim Color - Recessed Down Light White
Reflector or Baffle Color Black Baffle
Max. Wattage - Recessed Down Light 65.0
Suggested Lamp Type - Recessed Down Light BR30, PAR20, PAR30, R20
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With 4XB57 - 4XB60
Description/Special Features Splay Offers Wider Beam
Housing Finish White Ring/Black Baffle
Housing Material Metal
Inside Dia. 5-1/2"
Outside Dia. 6-1/2"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions