Check Availability
  • HALO 

    4" White Reflector Style Halogen, Incandescent, LED Recessed Downlight Trim, Aluminum Reflector

  • Item # 4XA85
  • Mfr. Model # 1421C
4" White Reflector Style Halogen, Incandescent, LED Recessed Downlight Trim, Aluminum Reflector
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed to blend into the ceiling for an unobtrusive appearance, this baffled recessed trim is ideal for general or task lighting installations.
Show More Close
 

Technical Specifications

Item # 4XA85
Mfr. Model # 1421C
UNSPSC #39111505
Shipping Weight 0.5 lbs
Country of Origin Mexico *
Item - Recessed Down Light Traditional Recessed Down Light Trim
Nominal Aperture Size 4"
Trim Style - Recessed Down Light Reflector
Trim Color - Recessed Down Light White
Reflector or Baffle Color Aluminum Reflector
Max. Wattage - Recessed Down Light 75.0
Suggested Lamp Type - Recessed Down Light MR16
Ceiling Type - Recessed Down Light Flat Ceiling
Light Technology Halogen, Incandescent, LED
For Use With 4XB13, 4XB14
Description/Special Features Specular Reflector
Housing Finish White Ring/Clear
Housing Material Metal
Inside Dia. 4-1/2"
Outside Dia. 5-3/16"
Item Recessed Down Light Trim
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov