Check Availability
  • HALO 

    120VAC Input Voltage Halogen, Incandescent, LED Step Shape Head, 100 Max. Watts, White with Black Ba

  • Item # 4XB46
  • Mfr. Model # L736P
120VAC Input Voltage Halogen, Incandescent, LED Step Shape Head, 100 Max. Watts, White with Black Ba
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XB46
Mfr. Model # L736P
UNSPSC #39111508
Shipping Weight 1.15 lbs
Country of Origin China *
Item - Track Lighting Head
Shape - Track Lighting Head Step
Light Technology Halogen, Incandescent, LED
Max. Wattage - Track Lighting Head 100
Input Voltage - Track Lighting Head 120VAC
Color - Track Lighting Head White with Black Baffle
Height - Track Lighting Head 8"
Length 6-1/2"
Diameter 4-1/2"
Lamp Voltage - Track Lighting Head 120VAC
Suggested Lamp Type - Track Lighting Head A19, BR25, BR30, PAR30, R30
Adjustable Range 90 Degrees Vertical and 350 Degrees Horizontal
Lamp Included No
Item Track Lighting Head
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms