Check Availability
  • HALLOWELL 

    Top, Slope

  • Item # 4HU54
  • Mfr. Model # KISTT1215MB
Top, Slope
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HU54
Mfr. Model # KISTT1215MB
UNSPSC #56101520
Catalog Page 1254
Shipping Weight 3.2 lbs
Country of Origin USA *
Item Locker Sloping Top
Overall Width 12"
Overall Depth 15"
Overall Height 5"
Color Marine Blue
Finish Powder Coated
Sub-Category Sloping Top
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions