Check Availability
  • HALLOWELL 

    Taupe Box Locker, (1) Wide, (1) Tier , Openings: 1, 12" W X 18" D X 12" H

  • Item # 16X128
  • Mfr. Model # HSC1282-1A-TE
Taupe Box Locker, (1) Wide, (1) Tier , Openings: 1, 12" W X 18" D X 12" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker can help to secure small items such as keys and gym clothes.
Show More Close
 

Technical Specifications

Item # 16X128
Mfr. Model # HSC1282-1A-TE
UNSPSC #56101520
Catalog Page 1260
Shipping Weight 22.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Hooks per Opening None
Opening Width 11-1/4"
Opening Depth 17"
Opening Height 11-1/4"
Overall Width 12"
Overall Depth 18"
Overall Height 12"
Color Taupe
Locker Material HDPE
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Beiges/Whites
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms