Check Availability
  • HALLOWELL 

    Taupe Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 72" H

  • Item # 16X120
  • Mfr. Model # HPL1282-6A-TE
Taupe Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 72" H
Qty
  • Web Price
    $1,069.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16X120
Mfr. Model # HPL1282-6A-TE
UNSPSC #56101520
Catalog Page 1260
Shipping Weight 87.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 11-1/4"
Opening Depth 17"
Opening Height 11-1/2"
Overall Width 12"
Overall Depth 18"
Overall Height 72"
Color Taupe
Locker Material HDPE
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Beiges/Whites
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms