Check Availability
  • HALLOWELL 

    Tan Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 78" H

  • Item # 4HE58
  • Mfr. Model # U3288-3G-A-PT
Tan Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 78" H
Qty
  • Web Price
    $1,213.54 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features galvannealed steel construction to help resist corrosion in demanding applications.
Show More Close
 

Technical Specifications

Item # 4HE58
Mfr. Model # U3288-3G-A-PT
UNSPSC #56101520
Catalog Page 1257
Shipping Weight 180.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening (1) Two Prong Ceiling Hook
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 22-1/4"
Overall Width 36"
Overall Depth 18"
Overall Height 78"
Color Tan
Locker Material Galvanneal Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Stainless Steel Recessed Handle, Piano Hinge
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms