Check Availability
  • HALLOWELL 

    Tan Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 15" D X 78" H

  • Item # 2PGV8
  • Mfr. Model # UEL3258-3A-PT
Tan Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 15" D X 78" H Wrdrb Lockr,Lvrd,3 Wide, 3 Tier,Tan
Qty
  • Web Price
    $2,390.74 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features steel construction to help withstand demanding applications.
Show More Close
 

Technical Specifications

Item # 2PGV8
Mfr. Model # UEL3258-3A-PT
UNSPSC #56101530
Catalog Page 1258
Shipping Weight 171.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening (1) Two Prong Ceiling Hook
Opening Width 9-1/4"
Opening Depth 14"
Opening Height 22-1/4"
Overall Width 36"
Overall Depth 15"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes User PIN Code Activated Electronic Lock and Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms