Check Availability
  • HALLOWELL 

    Steel Divider, Dark Gray, 12 PK

  • Item # 1BTL1
  • Mfr. Model # 5240-2406-12HG
Steel Divider, Dark Gray, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BTL1
Mfr. Model # 5240-2406-12HG
UNSPSC #24112406
Catalog Page 1244
Shipping Weight 14.0 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Divider
Overall Width 24"
Overall Depth 24"
Overall Height 6"
Material Steel
Gauge 20
Color Dark Gray
Finish - Shelving and Racks Powder Coated
Shelf Style Solid
For Use With 1BGL1,1BGL4,1BGL7,1BLJ4,1BLJ9,1BLK3,1BHL1,1BHL4,1BHL7,1BLK6,1BLL3,1BLL9,1BKL9,1BLA3,1BLA6,1BLT6,1BLT9,1BLU3,1BLA9,1BLB3,1BLB6,1BLU6,1BLU9,1BLV3,1BLD9,1BLE3,1BLE6,1BLX6,1BLX9,1BLY3,1BLE9,1BLF3,1BLF6,1BLY6,1BLY9,1BLZ3,1BHV8,1BJL3,1BJL6,1BLN6,1BLP3,1BLP9,1BJL9,1BKL3,1BKL6,1BLR6,1BLR9,1BLT3,1BLB9,1BLC3,1BLC6,1BLV6,1BLV9,1BLW3,1BLC9,1BLD3,1BLD6,1BLW6,1BLW9,1BLX3,1BLF9,1BLG3,1BLG6,1BLZ6,1BLZ9,1BML3,1BLG9,1BLH3,1BLH7,1BML6,1BML9,1BNL3,1BLL2,1BLL8,1BLN5,1BLP2,1BLP8,1BLR5,39K741,39K747,39K753,39K795,39K802,39K808,39K744,39K750,39K756,39K798,39K805,39K811,39K759,39K765,39K771,39K814,39K820,39K826,39K762,39K768,39K774,39K817,39K823,39K829,39K777,39K783,39K789,39K832,39K838,39K844,39K780,39K786,39K792,39K835,39K841,39K847,
Includes (12) Dividers, Fasteners
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions