Check Availability
  • HALLOWELL 

    Steel Divider, Dark Gray, 12 PK

  • Item # 1BRL5
  • Mfr. Model # 5240-1209-12HG
Steel Divider, Dark Gray, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BRL5
Mfr. Model # 5240-1209-12HG
UNSPSC #24112406
Catalog Page 1244
Shipping Weight 14.75 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Divider
Overall Width 12"
Overall Depth 12"
Overall Height 9"
Material Steel
Gauge 20
Color Dark Gray
Finish - Shelving and Racks Powder Coated
Shelf Style Solid
For Use With 1BFL8,1BGL2,1BGL5,1BLH9,1BLJ6,1BLK1,1BGL8,1BHL2,1BHL5,1BLK4,1BLK8,1BLL5,1BKL7,1BLA1,1BLA4,1BLT4,1BLT7,1BLU1,1BLA7,1BLB1,1BLB4,1BLU4,1BLU7,1BLV1,1BLD7,1BLE1,1BLE4,1BLX4,1BLX7,1BLY1,1BLE7,1BLF1,1BLF4,1BLY4,1BLY7,1BLZ1,1BHL8,1BJL1,1BJL4,1BLN2,1BLN8,1BLP5,1BJL7,1BKL1,1BKL4,1BLR2,1BLR7,1BLT1,1BLB7,1BLC1,1BLC4,1BLV4,1BLV7,1BLW1,1BLC7,1BLD1,1BLD4,1BLW4,1BLW7,1BLX1,1BLF7,1BLG1,1BLG4,1BLZ4,1BLZ7,1BML1,1BLG7,1BLH1,1BLH4,1BML4,1BML7,1BNL1,1BLK7,1BLL4,1BLN1,1BLN7,1BLP4,1BLR1,39K739,39K745,39K751,39K793,39K799,39K806,39K742,39K748,39K754,39K796,39K803,39K809,39K757,39K763,39K769,39K812,39K818,39K824,39K760,39K766,39K772,39K815,39K821,39K827,39K775,39K781,39K787,39K830,39K836,39K842,39K778,39K784,39K790,39K833,39K839,39K845,
Includes (12) Dividers, Fasteners
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions