Check Availability
  • HALLOWELL 

    Steel Base Strip, Dark Gray, 10 PK

  • Item # 1BTL6
  • Mfr. Model # 5233-36-10HG
Steel Base Strip, Dark Gray, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1BTL6
Mfr. Model # 5233-36-10HG
UNSPSC #24102004
Catalog Page 1244
Shipping Weight 17.0 lbs
Country of Origin USA *
Shelving Accessory Sub-Category Accessory
Item Base Strip
Overall Width 36"
Overall Depth 3"
Overall Height 3"
Material Steel
Gauge 20
Color Dark Gray
Finish - Shelving and Racks Powder Coated
Shelf Style Solid
For Use With 1BFL8,1BFL9,1BGL1,1BGL2,1BGL3,1BGL4,1BGL5,1BGL6,1BGL7,1BLH9,1BLJ2,1BLJ4,1BLJ6,1BLJ8,1BLJ9,1BLK1,1BLK2,1BLK3,1BKL7,1BKL8,1BKL9,1BLA1,1BLA2,1BLA3,1BLA4,1BLA5,1BLA6,1BLT4,1BLT5,1BLT6,1BLT7,1BLT8,1BLT9,1BLU1,1BLU2,1BLU3,1BLD7,1BLD8,1BLD9,1BLE1,1BLE2,1BLE3,1BLE4,1BLE5,1BLE6,1BLX4,1BLX5,1BLX6,1BLX7,1BLX8,1BLX9,1BLY1,1BLY2,1BLY3,1BHL8,1BHL9,1BHV8,1BJL1,1BJL2,1BJL3,1BJL4,1BJL5,1BJL6,1BLN2,1BLN4,1BLN6,1BLN8,1BLP1,1BLP3,1BLP5,1BLP7,1BLP9,1BLB7,1BLB8,1BLB9,1BLC1,1BLC2,1BLC3,1BLC4,1BLC5,1BLC6,1BLV4,1BLV5,1BLV6,1BLV7,1BLV8,1BLV9,1BLW1,1BLW2,1BLW3,1BLF7,1BLF8,1BLF9,1BLG1,1BLG2,1BLG3,1BLG4,1BLG5,1BLG6,1BLZ4,1BLZ5,1BLZ6,1BLZ7,1BLZ8,1BLZ9,1BML1,1BML2,1BML3,
Includes (10) Base strips, Attachment Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions