Check Availability
  • HALLOWELL 

    Starter Open Metal Shelving, 48"W x 24"D x 84" Load Cap., 5 Shelves, Dark Gray

  • Item # 30LV90
  • Mfr. Model # HCS482484-5HG
Starter Open Metal Shelving, 48"W x 24"D x 84" Load Cap., 5 Shelves, Dark Gray
Qty
  • Web Price
    $512.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features easy nut and bolt assembly with 13-ga. cold rolled steel corner uprights punched on 1" centers.
Show More Close
 

Technical Specifications

Item # 30LV90
Mfr. Model # HCS482484-5HG
UNSPSC #24102004
Catalog Page 1237
Shipping Weight 226.0 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Open
Shelving Strength Rating Heavy Duty
Shelving Gauge 14
Overall Width 48"
Overall Depth 24"
Overall Height 84"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 5
Shelf Capacity 2500 lb.
Color Dark Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 13
Shelf Adjustments 1"
Finish - Shelving and Racks Powder Coated
Includes (4) Posts, (5) Shelves, (80) Nuts, (80) Bolts
Shelf Style Solid
Number of Drawers 0
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms