Check Availability
  • HALLOWELL 

    Starter Closed Metal Shelving, 36"W x 18"D x 87"H, 7200 lb. Load Cap., 6 Shelves, Marine Blue/Light

  • Item # 4HAE1
  • Mfr. Model # H7521-1807PB
Starter Closed Metal Shelving, 36"W x 18"D x 87"H, 7200 lb. Load Cap., 6 Shelves, Marine Blue/Light
Qty
  • Web Price
    $669.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4HAE1
Mfr. Model # H7521-1807PB
UNSPSC #24102004
Catalog Page 1243
Shipping Weight 222.3 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Closed
Shelving Strength Rating Industrial
Shelving Gauge 18
Overall Width 36"
Overall Depth 18"
Overall Height 87"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 6
Shelf Capacity 1200 lb.
Color Marine Blue/Light Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 14
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Includes (6) Shelves, (4) Posts, (24) Clips, (4) Side Panels, (2) Back Panels, (4) Back Connector Strips, (4) Foot Plates
Shelf Style Solid
Number of Drawers 0
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms