Check Availability
Starter Closed Metal Shelving, 48"W x 18"D x 87"H, 7200 lb. Load Cap., 8 Shelves, Gray
  • HALLOWELL 

    Starter Closed Metal Shelving, 48"W x 18"D x 87"H, 7200 lb. Load Cap., 8 Shelves, Gray

  • Item # 1BLZ2
  • Mfr. Model # 7723-18HG
  • Web Price
    $554.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Shelves are box-formed at front and rear, with triple-flanged sides and welded corners for maximum strength. 4 Angle Posts bolt together when adding units; quick, easy assembly.

• Shelves adjust in 1-1/2” increments
• Gray powder-coated finish
• Shipped unassembled
Show More Close
 

Technical Specifications

Item # 1BLZ2
Mfr. Model # 7723-18HG
UNSPSC #24102004
Catalog Page 1244
Shipping Weight 220.0 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Closed
Shelving Strength Rating Industrial
Shelving Gauge 18
Overall Width 48"
Overall Depth 18"
Overall Height 87"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 8
Shelf Capacity 900 lb.
Color Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 14
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Includes (8) Shelves, (32) Clips, (4) Posts, Sets of Back Panels, (2) Sets of Side Panels
Green Certification or Other Recognition GREENGUARD Certified
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Shelf Style Solid
Number of Drawers 0

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms