Check Availability
  • HALLOWELL 

    Starter Closed Metal Shelving, 36"W x 12"D x 87"H, 6600 lb. Load Cap., 6 Shelves, Dark Gray

  • Item # 1BLX7
  • Mfr. Model # 7521-12HG
Starter Closed Metal Shelving, 36"W x 12"D x 87"H, 6600 lb. Load Cap., 6 Shelves, Dark Gray
Qty
  • Web Price
    $285.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shelves are box-formed at front and rear, with triple-flanged sides and welded corners for maximum strength. 4 Angle Posts bolt together when adding units; quick, easy assembly.

• Shelves adjust in 1-1/2” increments
• Gray powder-coated finish
• Shipped unassembled
Show More Close
 

Technical Specifications

Item # 1BLX7
Mfr. Model # 7521-12HG
UNSPSC #24102004
Catalog Page 1244
Shipping Weight 125.0 lbs
Country of Origin USA *
Item - Shelving Metal Shelving
Shelving Type Starter
Shelving Style Closed
Shelving Strength Rating Industrial
Shelving Gauge 18
Overall Width 36"
Overall Depth 12"
Overall Height 87"
Shelving Frame Material Steel
Shelving Material Steel
No. of Shelves 6
Shelf Capacity 1100 lb.
Color Dark Gray
Assembled/Unassembled Unassembled
Shelving Post Gauge 14
Shelf Adjustments 1-1/2"
Finish - Shelving and Racks Powder Coated
Includes (6) Shelves, (4) Posts, (24) Clips, Set of Back Panel, (2) Sets of Side Panels
Shelf Style Solid
Number of Drawers 0
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms