Check Availability
  • HALLOWELL 

    Starter Boltless Shelving with None Decking, 3 Shelves, 48"W x 18"D x 84"H

  • Item # 14L083
  • Mfr. Model # DRHC481884-3S-ME
Starter Boltless Shelving with None Decking, 3 Shelves, 48"W x 18"D x 84"H
Qty
  • Web Price
    $114.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Boltless Shelving
• 3 shelf levels adjustable in 1-1/2" increments Double rivet connection on all shelf supports All shelves center supported for maximum capacity Black powder-coated finish 84"H Shelf capacity based upon decking selected; no deck units based upon beam capacity
Ez Deck steel decking is 22-ga. galvanized sheet steel formed into 6" deep channel parks. Multiple planks are used to meet unit depth. Particleboard decking is 5/8" industrial grade type 1-M-2. Both decks must be center supported and cannot be used on single rivet units.
Show More Close
 

Technical Specifications

Item # 14L083
Mfr. Model # DRHC481884-3S-ME
UNSPSC #24102004
Catalog Page 1236
Shipping Weight 53.4 lbs
Country of Origin USA *
Shelving Type Starter
Item - Boltless Shelving Boltless Shelving
Shelving Strength Rating Heavy Duty
Overall Width 48"
Overall Depth 18"
Overall Height 84"
Decking Material None
No. of Shelves 3
Shelf Capacity 1400 lb.
Color Black
Shelf Configuration Single Straight
Shelving Post Gauge 14
Shelving Frame Material Steel
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 1-1/2"
Includes (4) Angle Posts, (12) Beams and (3) Center Supports
Shelving Gauge 14
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms