Check Availability
  • HALLOWELL 

    Silver Box Locker, (1) Wide, (6) Tier , Openings: 6, 18" W X 18" D X 78" H

  • Item # 14L076
  • Mfr. Model # USS1888-6A
Silver Box Locker, (1) Wide, (6) Tier , Openings: 6, 18" W X 18" D X 78" H
Qty
  • Web Price
    $1,462.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14L076
Mfr. Model # USS1888-6A
UNSPSC #56101520
Catalog Page 1257
Shipping Weight 96.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 15-1/4"
Opening Depth 17"
Opening Height 10-1/2"
Overall Width 18"
Overall Depth 18"
Overall Height 78"
Color Silver
Locker Material Stainless Steel
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Green Certification or Other Recognition GREENGUARD Certified
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms