Check Availability
  • HALLOWELL 

    Silver Box Locker, (1) Wide, (6) Tier , Openings: 6, 18" W X 18" D X 78" H

  • Item # 14L064
  • Mfr. Model # USS1888-6
Silver Box Locker, (1) Wide, (6) Tier , Openings: 6, 18" W X 18" D X 78" H
Qty
  • Web Price
    $1,381.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 14L064
Mfr. Model # USS1888-6
UNSPSC #56101520
Catalog Page 1257
Shipping Weight 96.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 15-1/4"
Opening Depth 17"
Opening Height 10-1/2"
Overall Width 18"
Overall Depth 18"
Overall Height 78"
Color Silver
Locker Material Stainless Steel
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Locker Color Family Grays
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In