Check Availability
  • HALLOWELL 

    Red/Black Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 72" H

  • Item # 35UW64
  • Mfr. Model # U3282-3MR
Red/Black Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 18" D X 72" H
Qty
  • Web Price
    $810.76 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy knock-down, 24-ga. body with 16-ga. wardrobe doors and 18-ga. box doors. Louvered for ventilation. Continuous piano-type hinges. Stainless steel recessed handle with multipoint gravity lift type on wardrobe doors. Box doors have friction catch finger pull handle.
Show More Close
 

Technical Specifications

Item # 35UW64
Mfr. Model # U3282-3MR
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 180.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening (1) Double
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 22-1/4"
Overall Width 36"
Overall Depth 18"
Overall Height 72"
Color Red/Black
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Reds/Browns
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In