Check Availability
  • HALLOWELL 

    Red 14-Ga Formed Cold Rolled Sheet Steel Cabinet Drawer Kit, 29-1/2" Width

  • Item # 6XXT6
  • Mfr. Model # FKSCD36-3RR-HT
Red 14-Ga Formed Cold Rolled Sheet Steel Cabinet Drawer Kit, 29-1/2" Width
Qty
  • Web Price
    $834.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The HALLOWELL® Fort Knox cabinet drawer kit is easily added to No. 6XXT2 storage cabinet (sold separately) to custom configure user's cabinet. Each modular drawer unit is 15"H and made from heavy 14-ga. construction with strong 500-lb. capacity full-extension glides. Full extension allows full use of each drawer.

Note: Cabinet drawer units should always be installed into the lower portion of cabinets to insure stability when opening the drawers. Only 1 drawer should be opened at a time.
Show More Close
 

Technical Specifications

Item # 6XXT6
Mfr. Model # FKSCD36-3RR-HT
UNSPSC #56111906
Shipping Weight 102.0 lbs
Country of Origin USA *
Item Cabinet Drawer Kit
Width 29-1/2"
Height 5-1/2"
Length 21"
Material 14-Ga Formed Cold Rolled Sheet Steel
Color Red
Finish Textured Powder Coated
For Use With 6XXT2
Includes 2 Brackets and Hardware
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions